ASY RECEPT PANEL MT 2 POS

  • Mfr # 1604897-5

  • Zoro # G501040946


product price: $360.99
/ea
Free Shipping & Returns

Key Features

Finish
Black Anodized
Connector Type
Receptacle
Contact Type
Socket
Number of Contacts
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1604897-5
Zoro #
G501040946
UPC #
-
Country of Origin
Mexico

Details

Item
Connector
Finish
Black Anodized
Connector Type
Receptacle
Contact Type
Socket
Number of Contacts
2

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.