Zoro Homepage

AV19 DPM 0.4VA POWER LED RED 12V

  • Mfr # 4-2213766-6

  • Zoro # G800984132


product price: $17.79
/ea
Sold in multiples of 9 for $160.11

Key Features

Push Button Style
Flush
Action
Momentary
Operator Illumination
Illuminated
Terminal Connection
Wire Lead
Support Bracket
Without
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-2213766-6
Zoro #
G800984132
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Bushing Length
19 in

Details

Item
Push Button Operator
Push Button Style
Flush
Action
Momentary
Operator Illumination
Illuminated
Terminal Connection
Wire Lead
Support Bracket
Without
ESD Grounding Terminal
Without
Number of Actuators
Single
Snap Action
Without
Configuration (Pole-Throw)
Double Pole - Single Throw
Switch Type
Pushbutton
Operating Function
Momentary
Mounting Type
Panel
Tactile
No
Detent Style
Audible
Actuator Profile
Flush
Product Type
Switch
Actuator Style
Round
Case Material
PBT
Process Sealed
Yes
Bushing Style
Threaded
Switch Contact Plating Material
Gold
Contact Current Rating
.4 A
Mounting Angle
Vertical
Dust Proof
Yes
Illuminated
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.