Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AV19 DPM 5A FIX RING LED RED 24V

  • Mfr # 4-2213764-7

  • Zoro # G100942849


product price: $15.75
/ea
Sold in multiples of 10 for $157.50

Key Features

Push Button Style
Flush
Action
Momentary
Operator Illumination
Illuminated
Head Material
Plastic
Terminal Connection
Wire Lead
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-2213764-7
Zoro #
G100942849
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Bushing Length
19 in

Details

Item
Push Button Switch
Push Button Style
Flush
Action
Momentary
Operator Illumination
Illuminated
Head Material
Plastic
Terminal Connection
Wire Lead
Detent Style
Audible
Mounting Angle
Vertical
Support Bracket
Without
Operating Function
Momentary
Snap Action
Without
Switch Type
Pushbutton
Mounting Type
Panel
Dust Proof
Yes
Illuminated
Yes
Contact Current Rating
5 A
Switch Contact Plating Material
Silver
ESD Grounding Terminal
Without
Process Sealed
Yes
Number of Actuators
Single
Case Material
PBT
Actuator Profile
Flush
Product Type
Switch
Configuration (Pole-Throw)
Double Pole - Single Throw
Bushing Style
Threaded
Tactile
No
Actuator Style
Round

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.