Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AV19 DPM 5A FIX RING LED WHITE 24V

  • Mfr # 4-2213764-3

  • Zoro # G500942913


product price: $16.79
/ea
Sold in multiples of 10 for $167.90

Key Features

Push Button Style
Flush
Action
Momentary
Operator Illumination
Illuminated
Terminal Connection
Wire Lead
Product Type
Switch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-2213764-3
Zoro #
G500942913
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Bushing Length
19 in

Details

Item
Push Button Operator
Push Button Style
Flush
Action
Momentary
Operator Illumination
Illuminated
Terminal Connection
Wire Lead
Product Type
Switch
Bushing Style
Threaded
Number of Actuators
Single
Tactile
No
Snap Action
Without
Operating Function
Momentary
Actuator Style
Round
Process Sealed
Yes
Detent Style
Audible
Dust Proof
Yes
Configuration (Pole-Throw)
Double Pole - Single Throw
ESD Grounding Terminal
Without
Illuminated
Yes
Case Material
PBT
Contact Current Rating
5 A
Actuator Profile
Flush
Mounting Type
Panel
Switch Contact Plating Material
Silver
Mounting Angle
Vertical
Support Bracket
Without
Switch Type
Pushbutton

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.