Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AV19 SPL 5A SPOT LED BLUE 12V

  • Mfr # 3-2213765-7

  • Zoro # G300985486


product price: $18.35
/ea
Sold in multiples of 10 for $183.50

Key Features

Push Button Style
Flush
Action
Momentary
Operator Illumination
Illuminated
Terminal Connection
Wire Lead
Illuminated
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2213765-7
Zoro #
G300985486
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Bushing Length
19 in

Details

Item
Push Button Switch
Push Button Style
Flush
Action
Momentary
Operator Illumination
Illuminated
Terminal Connection
Wire Lead
Illuminated
Yes
ESD Grounding Terminal
Without
Mounting Angle
Vertical
Switch Type
Pushbutton
Process Sealed
Yes
Snap Action
Without
Number of Actuators
Single
Contact Current Rating
5 A
Tactile
No
Actuator Style
Round
Dust Proof
Yes
Case Material
PBT
Detent Style
Audible
Bushing Style
Threaded
Actuator Profile
Flush
Support Bracket
Without
Product Type
Switch
Operating Function
Push-On/Push-Off
Switch Contact Plating Material
Silver
Mounting Type
Panel
Configuration (Pole-Throw)
Single Pole - Double Throw

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.