Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AV19 SPM 5A SPOT LED WHITE 24V

  • Mfr # 2213765-3

  • Zoro # G800983630


product price: $17.85
/ea
Sold in multiples of 10 for $178.50

Key Features

Push Button Style
Flush
Action
Momentary
Operator Illumination
Illuminated
Terminal Connection
Wire Lead
Mounting Type
Panel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2213765-3
Zoro #
G800983630
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Bushing Length
19 in

Details

Item
Push Button Operator
Push Button Style
Flush
Action
Momentary
Operator Illumination
Illuminated
Terminal Connection
Wire Lead
Mounting Type
Panel
Product Type
Switch
Configuration (Pole-Throw)
Single Pole - Single Throw
Contact Current Rating
5 A
Detent Style
Audible
Switch Contact Plating Material
Silver
Actuator Profile
Flush
Process Sealed
Yes
Tactile
No
ESD Grounding Terminal
Without
Switch Type
Pushbutton
Bushing Style
Threaded
Operating Function
Momentary
Actuator Style
Round
Snap Action
Without
Dust Proof
Yes
Number of Actuators
Single
Case Material
PBT
Illuminated
Yes
Mounting Angle
Vertical
Support Bracket
Without

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.