Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plain Case, General Purpose Relay, 10 A, Solder Hook

  • Mfr # 4-1617002-8

  • Zoro # G700984690


product price: $530.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
Plain Case
Electrical Connection
Solder Hook
Current Rating
10 A
Contact Form
DPDT
MOSFET Driver
Without
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-1617002-8
Zoro #
G700984690
UPC #
-
Country of Origin
United States

Details

Item
General Purpose Relay
Mounting Style
Plain Case
Electrical Connection
Solder Hook
Current Rating
10 A
Contact Form
DPDT
MOSFET Driver
Without
Relay Type
Military/Aerospace High Performance
Enclosure Type
Hermetically Sealed
Contact Current Rating
10A
Coil Resistance
7600 Ω
Vibration
20G's, 10 to 2000Hz
Shock
50G's, 11ms
Contact Arrangement
2 Form C, DPDT, 2 C/O
Transistor Driver
Without
Coil Latching
Without
Coil Suppression Diode
Without
Coil Polarity Protection Diode
Without
Operating Temperature Range
-55 to 85°C
Coil Magnetic System
Non-Polarized, Monostable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.