
BACKPLANE CONNECTOR KIT
Mfr # 1738965-1
Zoro # G601041164
product price: $310.99
/ea
Free Shipping & Returns
Key Features
Max. Temp.
70°C
Color
Beige
Material
Liquid Crystal Polymer
Number of Contacts
24
Connector Type
LuxCis Termini
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1738965-1
Zoro #
G601041164
UPC #
-
Country of Origin
United States
Details
Item
Connector Kit
Max. Temp.
70°C
Color
Beige
Material
Liquid Crystal Polymer
Number of Contacts
24
Connector Type
LuxCis Termini
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.