Bd Mt Screwless 5.08mm Top Wi

  • Mfr # 1776260-6

  • Zoro # G601037389


product price:  $5.19
/ea
Sold in multiples of 35 for $181.65

Key Features

Voltage
300 VAC
Connector Style
Header
Connector Mounting Type
Board Mount
Wire Protection
With
Screw Flange
Without
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1776260-6
Zoro #
G601037389
UPC #
-
Country of Origin
China

Dimensions

PCB Tail Length
.122 in

Details

Voltage
300 VAC
Connector Style
Header
Connector Mounting Type
Board Mount
Wire Protection
With
Screw Flange
Without
Wire Range
22 to 14 AWG
Closed End
Without
Current Rating (Max)
10A
Side Stackable
No
Mounting Angle
Vertical
Housing Color
Green
Block Type
None
Circuit Application
Power & Signal
Header Type
Header Only
Wire Entry Angle
Top
Stacked Levels
Without
Number of Rows
1
Housing Material
NY - FR15
Interlock
Without
Contact Base Material
Brass
Number of Positions
6
Centerline (Pitch)
.2 in
Connector & Contact Terminates To
Printed Circuit Board
Contact Current Rating (Max)
10A
Screwless Terminal Block
Yes
Contact Mating Area Plating Material
Tin
Connector System
Wire-to-Board
Operating Temperature Range
-55 to 105°C

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.