Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BDS08SS=SOCKET. 8PIN. STD

  • Mfr # 1437475-3

  • Zoro # G700983112


product price: $9.49
/ea
Sold in multiples of 9 for $85.41

Key Features

Number of Pins
8
Socket Type
DIN Rail Mount
Accessory Type
Socket
Product Type
Socket
Grounding Provision
Without
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1437475-3
Zoro #
G700983112
UPC #
-
Country of Origin
Unknown

Details

Number of Pins
8
Socket Type
DIN Rail Mount
Accessory Type
Socket
Product Type
Socket
Grounding Provision
Without
Body Material
Thermoplastic Polyester
Terminal Configuration
Screw

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.