Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BLADE TAB 250 18-14AWG BR LP

  • Mfr # 641256-1

  • Zoro # G000941683


product price: $0.41
/ea
Sold in multiples of 500 for $205.00

Key Features

Wire Range
0.82 to 2.08 mm²
Connection Type
F-Crimp
Insulation Type
Fully Insulated
Overall Length
1.015 in
Seam
Open
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
641256-1
Zoro #
G000941683
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1.015 in

Details

Wire Range
0.82 to 2.08 mm²
Connection Type
F-Crimp
Insulation Type
Fully Insulated
Seam
Open
Wire Type
Stranded, Discrete Wire
Terminal Type
Quick Disconnect Tab
Features
Wire Insulation Support
Connection Material
Brass
Application
Wire & Cable
Contact Plating Material
Unplated
Insulation Dia
0.142 in
Terminal Orientation
Straight

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.