Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Board Connector, 11 Contact(S), 1 Row(S), Male, Right Angle, Solder Terminal, Green Insulator

  • Mfr # 1-825437-1

  • Zoro # G305785937


product price: $1.55
/ea
Sold in multiples of 150 for $232.50

Key Features

Type
Breakaway
Color
Green
Insulation Material
Glass-Filled PBT
Current
5 A
Standards
CSA LR7189; UL E28476
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-825437-1
Zoro #
G305785937
UPC #
-
Country of Origin
Poland

Dimensions

Contact Plating Thickness
31.5 µin

Details

Item
PCB Mount Header
Type
Breakaway
Color
Green
Insulation Material
Glass-Filled PBT
Current
5 A
Standards
CSA LR7189; UL E28476
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Material
Glass-Filled PBT
Number of Contacts
11
Connection Material
Brass, Copper-Zinc
Terminal Type
Through Hole
Number of Rows
1
Current Rating
5 A
Features
With Strain Relief
Contact Finish
Gold Plated
Contact Type
Pin
Hole Center to Center
2.54 mm
Max. Temp.
105°C
Terminal Finish
Tin Plated
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.