Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BOX PIN 60 POS 075 C/L

  • Mfr # 1-530785-1

  • Zoro # G201066727


product price: $506.99
/ea
Free Shipping & Returns

Key Features

Max. Temp.
125°C
Height
12.7 mm
Material
Diallyl Phthalate
For Use With
Receptacle Assembly
Features
Shrouded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-530785-1
Zoro #
G201066727
UPC #
-
Country of Origin
United States

Dimensions

Height
12.7 mm
Contact Plating Thickness
50 µin

Details

Item
PCB Mount Header
Max. Temp.
125°C
Material
Diallyl Phthalate
For Use With
Receptacle Assembly
Features
Shrouded
Color
Blue
Connection Material
Brass
Hole Center to Center
1.9 mm
Contact Type
Pin
Current Rating
3 A
Terminal Finish
Tin-Lead
Number of Rows
2
Connector Terminates To
Printed Circuit Board
Number of Contacts
60
Contact Finish
Gold Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.