Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BOX PIN HDR ASSY 100 PS 100 CL

  • Mfr # 531842-8

  • Zoro # G200938797


product price: $610.99
/ea
Free Shipping & Returns

Key Features

Color
Blue
Material
Diallyl Phthalate
Features
Panel Mount Feature
Connection Material
Brass
Hole Center to Center
2.54 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
531842-8
Zoro #
G200938797
UPC #
-
Country of Origin
United States

Dimensions

Contact Plating Thickness
30 µin

Details

Item
PCB Mount Header
Color
Blue
Material
Diallyl Phthalate
Features
Panel Mount Feature
Connection Material
Brass
Hole Center to Center
2.54 mm
Terminal Type
Surface Mount
Number of Rows
2
Number of Contacts
100
Contact Finish
Gold Plated
Contact Type
Pin
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin-Lead Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.