Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BOX PIN HSG 40 POS 100 C/L

  • Mfr # 530753-6

  • Zoro # G000957479


product price: $65.89
/ea
Sold in multiples of 2 for $131.78

Key Features

Number of Rows
2
Height
0.8 in
Color
Blue
Material
Glass-Filled Polyester
For Use With
Receptacle Assemblies
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
530753-6
Zoro #
G000957479
UPC #
-
Country of Origin
United States

Dimensions

Height
0.8 in
Length
2.855 in
Min. Single Wire Size
26 AWG
Max. Single Wire Size
22 AWG

Details

Item
Connector
Number of Rows
2
Color
Blue
Material
Glass-Filled Polyester
For Use With
Receptacle Assemblies
Terminal Type
Crimp
Number of Contacts
40
Hole Center to Center
2.54 mm
Connector Type
Plug
Current Rating
3 A
Max. Temp.
125°C
Connector Terminates To
Wire & Cable
Contact Type
Pin
Connection Material
Brass

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.