BP201004=Boot Pushbutton

  • Mfr # 1825617-2

  • Zoro # G300965839


product price:  $8.79
/ea
Sold in multiples of 15 for $131.85

Key Features

Color
Black
For Use With
TT
Finish
Black
Thread Size (in)
1/4 to 40 UNS-2B
Illuminated
No
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1825617-2
Zoro #
G300965839
UPC #
-
Country of Origin
China

Dimensions

Thread Size (in)
1/4 to 40 UNS-2B

Details

Color
Black
For Use With
TT
Finish
Black
Illuminated
No
Oil-Tight
No
Process Sealed
No
Accessory Type
Pushbutton Switch Boot Seal
Product Type
Accessory
Tactile
No
Boot Color
Black
Seal Type
Boot

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.