Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Terminal, #8 Stud Size, 14 AWG, Bare Insulated

  • Mfr # 35278

  • Zoro # G501048690


product price: $0.20
/ea
Sold in multiples of 1100 for $220.00

Key Features

Terminal Shape
Rectangular Ring Tongue
Maximum Wire Size
14 AWG
Insulation Coverage
None
Insulation Type
Bare
Maximum Operating Temperature
338 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35278
Zoro #
G501048690
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
14 AWG
Stud Size
#8
Overall Length
0.63 in
Mesh Length
0.61m (24.00")
Barrel Inside Dia.
0.089 in
Bale Length
0.152m (6.00")
Cable Diameter
63.50-75.95mm (2.500-2.990")

Details

Item
Wire Terminal
Terminal Shape
Rectangular Ring Tongue
Insulation Coverage
None
Insulation Type
Bare
Maximum Operating Temperature
338 Degrees F
Wire Type
Stranded, Regular Wire
Seam
Standard, Closed Barrel
Series
130094
Contact Plating Material
Copper, Tin
Terminal Orientation
Offset, Straight
Eye Type
Double
Approximate Break Strength
1524.07kg (3360 lbs)
Material - Grip
Non-magnetic Tin Bronze Wire
Body Style
Straight
CSA
LR32159

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.