Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BX PIN HDR ASSY 40 POS 100CL

  • Mfr # 533182-3

  • Zoro # G800939972


product price: $214.99
/ea
Free Shipping & Returns

Key Features

Color
Blue
Height
8.382 mm
Maximum Operating Temperature
125 Degrees C
Material
Glass-Filled Polyester
Terminal Type
Through Hole
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
533182-3
Zoro #
G800939972
UPC #
-
Country of Origin
United States

Dimensions

Height
8.382 mm
Contact Plating Thickness
50 µin

Details

Item
PCB Mount Header
Color
Blue
Maximum Operating Temperature
125 Degrees C
Material
Glass-Filled Polyester
Terminal Type
Through Hole
Max. Temp.
125°C
Hole Center to Center
2.54 mm
Connection Material
Brass
Number of Contacts
40
Contact Finish
Gold Plated
Contact Type
Pin
Number of Rows
2
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin-Lead

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.