Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

C42334A 347A102=HS-STECKER

  • Mfr # 1-1393589-8

  • Zoro # G601041935


product price: $10.49
/ea
Sold in multiples of 7 for $73.43

Key Features

Max. Voltage
48V AC/DC
Max. Temp.
105°C
Application
Power
For Use With
DIN 41612 M Male Connectors; Type M Connector
Contact Plating Thickness
1 µm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1393589-8
Zoro #
G601041935
UPC #
-
Country of Origin
Mexico

Dimensions

Contact Plating Thickness
1 µm

Details

Item
Contact
Max. Voltage
48V AC/DC
Max. Temp.
105°C
Application
Power
For Use With
DIN 41612 M Male Connectors; Type M Connector
Connector Terminates To
Printed Circuit Board
Terminal Type
Solder Pin
Contact Finish
Gold/Palladium Plated
Terminal Finish
Gold/Palladium Plated
Contact Type
Pin
Current Rating
25 A
Connection Material
Brass

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.