Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Relay, 12V DC/220V DC, 250V AC Coil Volts, 2 Form C (2 CO)

  • Mfr # 3-1462000-7

  • Zoro # G900973838


product price: $4.59
/ea
Sold in multiples of 20 for $91.80

Key Features

Mounting Style
PCB
Coil Voltage
12/220V DC, 250V AC
Current Rating
2 A
Body Width - Relay
0.394 in
Body Depth - Relay
0.795 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1462000-7
Zoro #
G900973838
UPC #
-
Country of Origin
Mexico

Dimensions

Body Width - Relay
0.394 in
Body Depth - Relay
0.795 in
Body Height - Relay
0.425 in
Body Dimensions
20.2 x 10 x 10.8 mm

Details

Item
Relay
Mounting Style
PCB
Coil Voltage
12/220V DC, 250V AC
Current Rating
2 A
Contact Material
Nickel-Titanium
Features
Monostable, DC Magnetic System; Sensitive Version; Bifurcated/Twin Contacts
Power Consumption - Relay
Coil: 200 mW; 200 mW
Operating Temp. Range
-55 to 85°C
Protection Category
RTIII
Coil Resistance
720 Ohm
Dielectric Strength
750 Vrms Between Adjacent Contacts; 1000 V to 1500 VA Between Coil/Contact Class; 750 Vrms Between Open Contacts

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.