Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable Assembly EPII 2 Pos

  • Mfr # 2154828-1

  • Zoro # G101048939


product price: $17.39
/ea
Sold in multiples of 7 for $121.73

Key Features

Temp. Rating
-30 to 105°C
Wire Size
18 AWG
Jacket Color
Black, Red
Standards
UL 94V-0
Cable Sub-Category
Economy Power II
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2154828-1
Zoro #
G101048939
UPC #
-
Country of Origin
Mexico

Dimensions

Wire Size
18 AWG

Details

Item
Cable Assembly
Temp. Rating
-30 to 105°C
Jacket Color
Black, Red
Standards
UL 94V-0
Cable Sub-Category
Economy Power II

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.