Zoro Homepage

Cable Tie, 8 in L, 44.45 mm Max Bundle Dia., Natural, Nylon, 50 lb Strength

  • Mfr # 1-604772-9

  • Zoro # G601009218


product price: $0.11
/ea
Sold in multiples of 1700 for $187.00

Key Features

Cable Tie Style
Standard
Nominal Length
8 in
Width
3/16 in
Nominal Max. Bundle Dia.
44.45 mm
Color
Natural
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-604772-9
Zoro #
G601009218
UPC #
-
Country of Origin
United States

Dimensions

Nominal Length
8 in
Width
3/16 in
Nominal Max. Bundle Dia.
44.45 mm
Thickness
1.19 mm

Details

Item
Cable Tie
Cable Tie Style
Standard
Color
Natural
Material
Nylon
Tensile Strength
50 lb
Standards
UL Listed

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.