
CAGE ASSEMBLY 1X4 QSFP28 GASKET
Mfr # 2170782-2
Zoro # G701041453
product price: $54.65
/ea
Sold in multiples of 2 for $109.30
Key Features
For Use With
QSFP28 MSA Compatible Transceiver; QSFP28 Cable Assembly
Max. Temp.
85°C
Application
Signal
Features
Heat Sink Compatible
Material
Nickel Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2170782-2
Zoro #
G701041453
UPC #
-
Country of Origin
China
Details
Item
Cage
For Use With
QSFP28 MSA Compatible Transceiver; QSFP28 Cable Assembly
Max. Temp.
85°C
Application
Signal
Features
Heat Sink Compatible
Material
Nickel Silver
Number of Ports
4
Terminal Finish
Tin Plated
Connector Terminates To
Printed Circuit Board
Terminal Type
Through Hole - Press-Fit
Flammability Rating
UL 94 V-0
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.