
Champ 050 series plug assembly
Mfr # 1734099-5
Zoro # G001040347
product price: $4.49
/eaSold in multiples of 17 for $76.33
Key Features
For Use With
Receptacle Assembly
Max. Voltage
12V DC
Max. Temp.
85°C
Application
Signal
Series
Series I
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1734099-5
Zoro #
G001040347
UPC #
-
Country of Origin
China
Dimensions
Height
7.5 mm
Contact Plating Thickness
0.05 µm
Details
Item
PCB Mount Header
For Use With
Receptacle Assembly
Max. Voltage
12V DC
Max. Temp.
85°C
Application
Signal
Series
Series I
Terminal Finish
Tin Plated
Connector Terminates To
Printed Circuit Board
Contact Type
Pin
Number of Contacts
50
Contact Finish
Gold Flash
Connection Material
Phosphor Bronze
Current Rating
1 A
Terminal Type
Through Hole
Number of Rows
4
Flammability Rating
UL 94 V-0
Hole Center to Center
1.27 mm
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.