Zoro Homepage

Champ050 series 120pos Au over PdNi

  • Mfr # 1-1734100-2

  • Zoro # G001040965


product price: $9.15
/ea
Sold in multiples of 20 for $183.00

Key Features

For Use With
Receptacle Assembly
Max. Voltage
250V AC
Max. Temp.
105°C
Application
Signal
Series
Series I
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1734100-2
Zoro #
G001040965
UPC #
-
Country of Origin
United States

Dimensions

Contact Plating Thickness
0.76 µm

Details

Item
PCB Mount Header
For Use With
Receptacle Assembly
Max. Voltage
250V AC
Max. Temp.
105°C
Application
Signal
Series
Series I
Features
With Boss
Contact Finish
Gold Flash
Hole Center to Center
1.27 mm
Number of Rows
4
Terminal Finish
Tin Plated
Current Rating
1 A
Contact Type
Pin
Number of Contacts
120
Terminal Type
Through Hole
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0
Connection Material
Phosphor Bronze

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.