Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Champ050 series 68pos Au over PdNi

  • Mfr # 1734100-7

  • Zoro # G301040528


product price: $5.65
/ea
Sold in multiples of 15 for $84.75

Key Features

For Use With
Receptacle Assembly
Max. Voltage
250V AC
Max. Temp.
105°C
Application
Signal
Series
Series I
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1734100-7
Zoro #
G301040528
UPC #
-
Country of Origin
China

Dimensions

Contact Plating Thickness
0.76 µm

Details

Item
PCB Mount Header
For Use With
Receptacle Assembly
Max. Voltage
250V AC
Max. Temp.
105°C
Application
Signal
Series
Series I
Features
With Boss
Flammability Rating
UL 94 V-0
Terminal Type
Through Hole
Number of Contacts
68
Number of Rows
4
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin Plated
Contact Type
Pin
Contact Finish
Gold Flash
Current Rating
1 A
Hole Center to Center
1.27 mm
Connection Material
Phosphor Bronze

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.