Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Circular Connector, 28 Contact(S), Male, Crimp Terminal, Plug

  • Mfr # 206039-1

  • Zoro # G305789577


product price: $15.39
/ea
Sold in multiples of 15 for $230.85

Key Features

UL 94 Flammability Rating
V-0
Color
Black
Material
Thermoplastic
Contact Type
Pin
Max. Insulation Dia.
0.068 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206039-1
Zoro #
G305789577
UPC #
-
Country of Origin
Mexico

Dimensions

Max. Insulation Dia.
0.068 in

Details

Item
Housing
UL 94 Flammability Rating
V-0
Color
Black
Material
Thermoplastic
Contact Type
Pin
Number of Contacts
28
Flammability Rating
UL 94 V-0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.