
Circular Connector, 57 Contact(S), Female, Solder Terminal, Receptacle
Mfr # 1-796329-1
Zoro # G305785487
product price: $64.35
/eaSold in multiples of 2 for $128.70
Key Features
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Length
1.169 in
Features
Panel Mount Feature
Contact Type
Socket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-796329-1
Zoro #
G305785487
UPC #
-
Country of Origin
Mexico
Dimensions
Length
1.169 in
Details
Item
Connector Assembly
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Features
Panel Mount Feature
Contact Type
Socket
Number of Contacts
57
Max. Temp.
105°C
Flammability Rating
UL 94 V-0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.