CLUSTER BLOCK RECPT.

  • Mfr # 1217175-1

  • Zoro # G701067996


product price:  $0.28
/ea
Sold in multiples of 9000 for $2,520.00

Key Features

Features
With Wire Insulation Support; High Retention Force
Length
0.824 in
Max. Single Wire Size
2 mm2
Min. Single Wire Size
6 mm2
Max. Insulation Dia.
0.17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1217175-1
Zoro #
G701067996
UPC #
-
Country of Origin
United States

Dimensions

Length
0.824 in
Max. Single Wire Size
2 mm2
Min. Single Wire Size
6 mm2
Max. Insulation Dia.
0.17 in

Details

Features
With Wire Insulation Support; High Retention Force
Terminal Type
Crimp

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.