Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CONN LOW PRO 22 POS 156SOL-EYE

  • Mfr # 7-530654-6

  • Zoro # G201039622


product price: $53.79
/ea
Sold in multiples of 2 for $107.58

Key Features

Max. Temp.
105°C
Height
11.68 mm
For Use With
Printed Circuit Board
Color
Green
Material
Glass-Filled Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7-530654-6
Zoro #
G201039622
UPC #
-
Country of Origin
United States

Dimensions

Height
11.68 mm
Contact Plating Thickness
0.76 µm

Details

Item
Connector
Max. Temp.
105°C
For Use With
Printed Circuit Board
Color
Green
Material
Glass-Filled Polyester
Connection Material
Phosphor Bronze
Hole Center to Center
3.96 mm
Current Rating
5 A
Terminal Finish
Tin Plated
Contact Finish
Gold Plated
Connector Terminates To
Printed Circuit Board
Number of Contacts
22
Connector Type
Receptacle
Terminal Type
Through Hole - Solder
Number of Rows
2
Contact Type
Socket

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.