
CONN SEC II 31 POS 100C/L
Mfr # 6364125-1
Zoro # G701045130
product price: $3.49
/ea
Sold in multiples of 1080 for $3,769.20
Key Features
Max. Temp.
90°C
Max. Voltage
400V AC
Application
Power, Signal
Height
15.61 mm
Terminal Type
Through Hole - Solder
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6364125-1
Zoro #
G701045130
UPC #
-
Country of Origin
United States
Dimensions
Height
15.61 mm
Contact Plating Thickness
0.76 µm
Details
Max. Temp.
90°C
Max. Voltage
400V AC
Application
Power, Signal
Terminal Type
Through Hole - Solder
Hole Center to Center
0.1 in
For Use With
Printed Circuit Board
Color
Black
Material
Glass-Filled Polyester
Connection Material
Phosphor Bronze
Contact Type
Socket
Number of Rows
2
Current Rating
3.6 A
Number of Contacts
62
Contact Finish
Gold Plated
Terminal Finish
Matte Tin Plated
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.