Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CONN SEC II 36 POS 100C/L

  • Mfr # 5530843-8

  • Zoro # G001043287


product price: $5.99
/ea
Sold in multiples of 12 for $71.88

Key Features

Max. Voltage
400V AC
Max. Temp.
85°C
Application
Power, Signal
Height
15.49 mm
Material
Glass-Filled Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5530843-8
Zoro #
G001043287
UPC #
-
Country of Origin
China

Dimensions

Height
15.49 mm
Contact Plating Thickness
0.76 µm

Details

Item
Connector Assembly
Max. Voltage
400V AC
Max. Temp.
85°C
Application
Power, Signal
Material
Glass-Filled Polyester
Connection Material
Phosphor Bronze
Terminal Type
Through Hole - Solder
For Use With
Printed Circuit Board
Color
Black
Hole Center to Center
2.54 mm
Contact Finish
Gold Plated
Terminal Finish
Matte Tin Plated
Current Rating
3 A
Connector Terminates To
Printed Circuit Board
Number of Rows
2
Contact Type
Socket
Flammability Rating
UL 94 V-0
Number of Contacts
72

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.