
CONT AMP LEAF L/P 30/3 AU
Mfr # 583989-3
Zoro # G601017961
product price: $2.49
/eaSold in multiples of 41 for $102.09
Key Features
Termination Style
Crimp Termination Only
Contact Material
Phosphor Bronze
Maximum Operating Temperature
85 Degrees C
Application
Wire and Cable
Features
Wire Insulation Support
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
583989-3
Zoro #
G601017961
UPC #
-
Country of Origin
United States
Dimensions
Maximum Wire Size
18 AWG
Details
Item
Connector Contact
Termination Style
Crimp Termination Only
Contact Material
Phosphor Bronze
Maximum Operating Temperature
85 Degrees C
Application
Wire and Cable
Features
Wire Insulation Support
Contact Plating Material
Nickel
Insulation Dia
0.055 to 0.08 in
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.