Zoro Homepage

Connector Contact, 16 AWG, 300 V AC/48 V DC, Crimp Termination Only

  • Mfr # 1489128-8

  • Zoro # G901025291


product price: $0.42
/ea
Sold in multiples of 2500 for $1,050.00

Key Features

Termination Style
Crimp Termination Only
Maximum Wire Size
16 AWG
Contact Material
Brass
Maximum Voltage
300 V AC/48 V DC
Minimum Operating Temperature
-55 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1489128-8
Zoro #
G901025291
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
16 AWG
Overall Length
0.93 in

Details

Item
Connector Contact
Termination Style
Crimp Termination Only
Contact Material
Brass
Maximum Voltage
300 V AC/48 V DC
Minimum Operating Temperature
-55 Degrees C
Maximum Operating Temperature
105 Degrees C
Wire Type
Stranded
Application
Power, Wire and Cable
Mounting Type
Cable Mount; Straight
Contact Plating Material
Nickel
Terminal Orientation
Straight
Insulation Dia
0.079 to 0.122 in

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.