Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Connector Contact, 2/0 AWG, 600 V AC/DC, Crimp Termination Only

  • Mfr # 1604054-1

  • Zoro # G301049088


product price: $7.19
/ea
Sold in multiples of 25 for $179.75

Key Features

Termination Style
Crimp Termination Only
Maximum Wire Size
2/0 AWG
Minimum Wire Size
2 AWG
Contact Material
Copper
Maximum Voltage
600 V AC/DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1604054-1
Zoro #
G301049088
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
2/0 AWG
Minimum Wire Size
2 AWG
Contact Plating Thickness
1.27 µm

Details

Item
Connector Contact
Termination Style
Crimp Termination Only
Contact Material
Copper
Maximum Voltage
600 V AC/DC
Maximum Operating Temperature
105 Degrees C
Standards
UL E28476; UL Recognized
UL 94 Flammability Rating
V-0
Wire Type
Discrete; Stranded
Application
Power
Current Rating
350 A
Contact Finish
Silver Plated
Contact Type
Pin/Socket
Flammability Rating
UL 94 V-0
Connector Terminates To
Wire & Cable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.