Zoro Homepage

CONTACT FEMALE0.64 20 TO 22 A

  • Mfr # 2035334-1

  • Zoro # G301049019


product price: $0.15
/ea
Sold in multiples of 747 for $112.05

Key Features

Type
Crimp
Maximum Wire Size
0.2 AWG
Minimum Wire Size
20 AWG
Current
9 A
Maximum Operating Temperature
100 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2035334-1
Zoro #
G301049019
UPC #
-
Country of Origin
Belgium

Dimensions

Maximum Wire Size
0.2 AWG
Minimum Wire Size
20 AWG
Max. Insulation Dia.
0.073 in

Details

Item
Wire Connector
Type
Crimp
Current
9 A
Maximum Operating Temperature
100 Degrees C
Finish
Tin Plated
Wire Type
Copper
Standards
USCAR-21; SAE/USCAR-2
Features
Sealable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.