
CONTACT PWR LK SRS1 LS PC PSTD
Mfr # 54326-2
Zoro # G701026559
product price: $1.59
/eaSold in multiples of 100 for $159.00
Key Features
Operating Temperature Range
-40 to 75 °C
Contact Mating Area Plating Material
Silver
CSA Certified
Yes
Termination Type
Through Hole - Solder
Agency/Standard
CSA, UL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
54326-2
Zoro #
G701026559
UPC #
-
Country of Origin
United States
Dimensions
Contact Mating Area Plating Thickness
5.08 µin
Termination Post &Tail Length
1.3 in
Contact Termination Area Plating Thickness
200 µin
Wire/Cable Size
18 to 12 AWG
Details
Operating Temperature Range
-40 to 75 °C
Contact Mating Area Plating Material
Silver
CSA Certified
Yes
Termination Type
Through Hole - Solder
Agency/Standard
CSA, UL
Connector System
Wire-to-Board
Contact Current Rating (Max)
31 A
UL Rating
Recognized
Circuit Application
Power
Contact Termination Area Plating Material
Silver
Contact Base Material
Copper
Connector & Contact Terminates To
Wire & Cable
Operating Voltage
600 VAC
UL Flammability Rating
UL 94V-0
Contact Design
Spring Latch, Spring Loaded
Product Type
Contact
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.