Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Crimp Wire Connector, 22 AWG Max, 1 Port, 1.5 A

  • Mfr # 2226923-1

  • Zoro # G601048736


product price: $2.49
/ea
Sold in multiples of 85 for $211.65

Key Features

Type
Crimp
Maximum Wire Size
22 AWG
Minimum Wire Size
26 AWG
Current
1.5 A
Maximum Operating Temperature
70 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2226923-1
Zoro #
G601048736
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
22 AWG
Minimum Wire Size
26 AWG

Details

Item
Crimp Wire Connector
Type
Crimp
Current
1.5 A
Maximum Operating Temperature
70 Degrees C
Number of Ports
1
Application
Signal
Finish
Gold Plated
Material
Copper
Wire Type
Stranded
Number of Contacts
1
Contact Type
Socket
Connector Terminates To
Wire & Cable
Termination Style
Crimp

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.