
CONT.HIGH CURRENT L.P.
Mfr # 5-530520-1
Zoro # G101068524
product price: $2.85
/ea
Sold in multiples of 30 for $85.50
Key Features
Min. Single Wire Size
12 AWG
Terminal Type
Crimp
Connection Material
Copper Alloy
Max. Single Wire Size
10 AWG
Contact Finish
Matte Tin Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5-530520-1
Zoro #
G101068524
UPC #
-
Country of Origin
Mexico
Dimensions
Min. Single Wire Size
12 AWG
Max. Single Wire Size
10 AWG
Max. Insulation Dia.
0.21 in
Contact Plating Thickness
150 µin
Details
Item
Contact
Terminal Type
Crimp
Connection Material
Copper Alloy
Contact Finish
Matte Tin Plated
Terminal Finish
Tin Plated
Connector Terminates To
Wire & Cable
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.