CPC PSTD RCPT 23-37 R/A LF inserts

  • Mfr # 1-796406-2

  • Zoro # G101040865


product price:  $119.99
/ea
Free Shipping & Returns

Key Features

Max. Temp.
105°C
Features
Panel Mount Feature; Sealable
Length
2.83 in
Contact Type
Pin
Flammability Rating
UL 94 V-0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-796406-2
Zoro #
G101040865
UPC #
-
Country of Origin
Mexico

Dimensions

Length
2.83 in

Details

Item
Connector Assembly
Max. Temp.
105°C
Features
Panel Mount Feature; Sealable
Contact Type
Pin
Flammability Rating
UL 94 V-0
Number of Contacts
37

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.