Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CRIMP BARREL4

  • Mfr # 1-2308350-4

  • Zoro # G401017345


product price: $10.79
/ea
Sold in multiples of 15 for $161.85

Key Features

Grommets
Without
Slide Latch
Without
Connector & Contact Terminates To
Wire & Cable
Operating Temperature Range
-40 to 90 °C
Product Type
Backshell/Cable Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-2308350-4
Zoro #
G401017345
UPC #
-
Country of Origin
Switzerland

Dimensions

Thread Size
None
Clam Shell Length
Standard

Details

Grommets
Without
Slide Latch
Without
Connector & Contact Terminates To
Wire & Cable
Operating Temperature Range
-40 to 90 °C
Product Type
Backshell/Cable Clamp
Shielded
Yes
Accessory Type
Backshell Kit

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.