Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CT BOX HDR H SMT 3P O/TAPE BLA

  • Mfr # 292173-3

  • Zoro # G900938677


product price: $0.93
/ea
Sold in multiples of 500 for $465.00

Key Features

Color
Black
Min. Single Wire Size
28 AWG
Max. Voltage
125V AC/DC
Maximum Voltage
125 V AC/DC
Current
4 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
292173-3
Zoro #
G900938677
UPC #
-
Country of Origin
China

Dimensions

Min. Single Wire Size
28 AWG
Width
0.354 in
Height
5.8 mm
Max. Single Wire Size
22 AWG
Length
7.8 mm
Contact Plating Thickness
1 to 2 µm
Minimum Single Wire Size
28 AWG
Maximum Single Wire Size
22 AWG

Details

Item
PCB Mount Header
Color
Black
Max. Voltage
125V AC/DC
Maximum Voltage
125 V AC/DC
Current
4 A
Standards
UL 94V-0; CSA Certified; UL E28476
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Terminal Type
Surface Mount
Connection Material
Brass
Material
Glass-Filled Polyamide
Wire Type
Discrete
Max. Temp.
105°C
Hole Center to Center
2 mm
Features
With Backwall/Post Interruptions; Panel Mount Feature; Shrouded
Number of Rows
1
Number of Contacts
3
Contact Type
Pin
Contact Finish
Tin Plated
Current Rating
4 A
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.