CT CRIMP-2 REC HSG 15P BLUE

  • Mfr # 3-179228-5

  • Zoro # G100956808


product price:  $0.66
/ea
Sold in multiples of 100 for $66.00

Key Features

Number of Rows
1
Material
Thermoplastic
Height
6.6 mm
Color
Blue
Width
0.181 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-179228-5
Zoro #
G100956808
UPC #
-
Country of Origin
China

Dimensions

Height
6.6 mm
Width
0.181 in
Length
32 mm
Max. Single Wire Size
22 AWG
Min. Single Wire Size
30 AWG

Details

Item
Connector
Number of Rows
1
Material
Thermoplastic
Color
Blue
Standards
CSA Certified; UL E28476
Application
Power, Signal
Flammability Rating
UL 94 V-0
Connector Terminates To
Wire & Cable
Max. Voltage
125V AC/DC
Number of Contacts
15
Current Rating
4 A
Hole Center to Center
2 mm
Contact Type
Socket
Max. Temp.
105°C
Connector Type
Receptacle
Terminal Type
Crimp

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.