Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CT DBL ROW HOLDER CRIMP 16P NA

  • Mfr # 1-179472-6

  • Zoro # G601017084


product price: $0.63
/ea
Sold in multiples of 139 for $87.57

Key Features

Type
Holder
Color
Ivory
Min. Single Wire Size
30 AWG
Insulation Material
Polyamide
Max. Voltage
125V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-179472-6
Zoro #
G601017084
UPC #
-
Country of Origin
China

Dimensions

Min. Single Wire Size
30 AWG
Width
0.334 in
Height
8.3 mm
Max. Single Wire Size
22 AWG
Length
20.25 mm
Maximum Single Wire Size
22 AWG
Minimum Single Wire Size
30 AWG
For Minimum Wire Size - Solid
30 AWG

Details

Item
Holder
Type
Holder
Color
Ivory
Insulation Material
Polyamide
Max. Voltage
125V AC
Maximum Voltage
125 V AC
Current
4 A
Maximum Operating Temperature
105 Degrees C
Wire Type
Discrete
Material
Polyamide
For Use With
CT Connector
Max. Temp.
105°C
Hole Center to Center
2 mm
Number of Rows
2
Current Rating
4 A
Number of Contacts
16

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.