Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CT DOUBLE ROW ASSY V 22P HDR N

  • Mfr # 2-292252-2

  • Zoro # G800938876


product price: $1.35
/ea
Sold in multiples of 150 for $202.50

Key Features

Type
Connector
Color
Natural
Min. Single Wire Size
28 AWG
Insulation Material
Nylon
Max. Voltage
125V AC/DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2-292252-2
Zoro #
G800938876
UPC #
-
Country of Origin
China

Dimensions

Min. Single Wire Size
28 AWG
Width
1.098 in
Height
0.295 in
Max. Single Wire Size
22 AWG
Length
10.7 mm
Contact Plating Thickness
1 µm
Minimum Single Wire Size
28 AWG
Maximum Single Wire Size
22 AWG

Details

Item
Connector
Type
Connector
Color
Natural
Insulation Material
Nylon
Max. Voltage
125V AC/DC
Maximum Voltage
125 V AC/DC
Current
4 A
Standards
CSA Certified; UL E28476
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
For Use With
MT Receptacle Assembly
Hole Center to Center
2 mm
Material
Nylon
Features
Shrouded
Connector Type
Header
Max. Temp.
105°C
Terminal Type
Through Hole - Solder
Connection Material
Brass
Wire Type
Discrete
Number of Contacts
22
Contact Type
Pin
Number of Rows
2
Current Rating
4 A
Contact Finish
Tin Plated
Terminal Finish
Tin Plated
Flammability Rating
UL 94 V-0
Termination Style
Through Hole - Solder

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.