Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CT P/HDR BOX V 6P YELLOW

  • Mfr # 4-292132-6

  • Zoro # G300940027


product price: $0.30
/ea
Sold in multiples of 600 for $180.00

Key Features

Type
Header
Color
Yellow
Min. Single Wire Size
28 AWG
Insulation Material
Nylon
Max. Voltage
125V AC/DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-292132-6
Zoro #
G300940027
UPC #
-
Country of Origin
China

Dimensions

Min. Single Wire Size
28 AWG
Width
0.228 in
Height
0.267 in
Max. Single Wire Size
22 AWG
Length
13.8 mm
Contact Plating Thickness
1 µm
Maximum Single Wire Size
22 AWG
Minimum Single Wire Size
28 AWG

Details

Item
Connector
Type
Header
Color
Yellow
Insulation Material
Nylon
Max. Voltage
125V AC/DC
Maximum Voltage
125 V AC/DC
Current
4 A
Standards
CSA Certified; UL E28476
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Max. Temp.
105°C
Terminal Type
Through Hole - Solder
Connector Type
Header
For Use With
Receptacle Assembly
Features
Shrouded
Wire Type
Discrete
Connection Material
Brass
Material
Nylon
Hole Center to Center
2 mm
Number of Contacts
6
Contact Type
Pin
Number of Rows
1
Contact Finish
Tin Plated
Current Rating
4 A
Terminal Finish
Tin Plated
Flammability Rating
UL 94 V-0
Termination Style
Through Hole - Solder

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.