Shop TE CONNECTIVITY
See all product information
CT REC HSG 13P CRIMP TYPE BLU
Mfr # 7-353908-3
Zoro # G900957517
product price:Â $0.60
/ea
Sold in multiples of 300 for $180.00
Key Features
Number of Rows
1
Material
Nylon
Width
0.141 in
Length
21 mm
Color
Blue
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
7-353908-3
Zoro #
G900957517
UPC #
-
Country of Origin
United States
Dimensions
Width
0.141 in
Length
21 mm
Height
6 mm
Max. Single Wire Size
24 AWG
Max. Insulation Dia.
0.041 in
Min. Single Wire Size
30 AWG
Details
Item
Connector
Number of Rows
1
Material
Nylon
Color
Blue
Application
Power, Signal
Standards
CSA Certified; UL E28476
Max. Voltage
50V AC/DC
Max. Temp.
105°C
Number of Contacts
13
Contact Type
Socket
Connector Terminates To
Wire & Cable
Connector Type
Receptacle
Flammability Rating
UL 94 V-0
Current Rating
3 A
Terminal Type
Crimp
Hole Center to Center
1.5 mm
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.