Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

D-7 DYNA-CLAMP D-7100 REC 4P KIT M XX

  • Mfr # 1-2069313-1

  • Zoro # G601067300


product price: $31.29
/ea
Sold in multiples of 32 for $1,001.28

Key Features

Max. Voltage
630V AC/DC
Max. Temp.
105°C
Series
7000
Standards
CSA Certified; UL E28476; UL Recognized
Height
84.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-2069313-1
Zoro #
G601067300
UPC #
-
Country of Origin
China

Dimensions

Height
84.5 mm
Length
50.5 mm

Details

Item
Connector
Max. Voltage
630V AC/DC
Max. Temp.
105°C
Series
7000
Standards
CSA Certified; UL E28476; UL Recognized
Color
Black
Material
Glass-Filled Polyester
For Use With
Plug Housing
Contact Type
Socket
Number of Rows
2
Hole Center to Center
16 mm
Connector Type
Receptacle
Number of Contacts
4
Flammability Rating
UL 94 V-0
Green Environmental Attribute
Halogen Free
Connector Terminates To
Wire & Cable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.