
PCB, PCB Relay, 2 A, PCB
Mfr # 6-1462034-6
Zoro # G400980046
product price: $4.55
/ea
Sold in multiples of 20 for $91.00
Key Features
Mounting Style
PCB
Electrical Connection
PCB
Coil Voltage
3V AC
Current Rating
2 A
Contact Material
PdRu
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6-1462034-6
Zoro #
G400980046
UPC #
-
Country of Origin
Switzerland
Dimensions
Dimensions
0.588 x 0.287 x 0.421 in
Details
Item
PCB Relay
Mounting Style
PCB
Electrical Connection
PCB
Coil Voltage
3V AC
Current Rating
2 A
Contact Material
PdRu
Features
THT; Bifurcated/Twin Contacts; High Dielectric Type
Power Consumption - Relay
200 mW
Number of Poles
2
Contact Limiting Breaking Current
2A
Operating Temp. Range
70 to 85°C
Contact Limiting Short-Time Current
2A
Coil Type
Monostable, DC, Polarized
Switching Voltage
250 VAC [ 220 VDC ]
Protection Category
RTV
Coil Resistance
45 Ω
Contact Limiting Continuous Current
2A
Dielectric Voltage
2100 Vrms Adjacent Contacts; 4000 Vrms Coil and Contact; 2100 Vrms Open Contacts
Contact Voltage Rating
250 VAC [ 220 VDC ]
Contact Rating
2A
Switching Current
.1mA @ .0001V
Contact Limiting Making Current
2A
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.