Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

D3950 REC 7/11POS 1ROW Y KEY MARKED

  • Mfr # 1-2229794-2

  • Zoro # G401040602


product price: $4.29
/ea
Sold in multiples of 35 for $150.15

Key Features

Max. Voltage
300V AC/DC
Max. Temp.
105°C
Series
3000
Width
0.999 in
Height
9.7 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-2229794-2
Zoro #
G401040602
UPC #
-
Country of Origin
China

Dimensions

Width
0.999 in
Height
9.7 mm
Length
3.15 in

Details

Item
Connector
Max. Voltage
300V AC/DC
Max. Temp.
105°C
Series
3000
Color
Black
Green Environmental Attribute
Halogen Free
Contact Type
Socket
Connector Terminates To
Printed Circuit Board
Current Rating
14.5 A
Connector Type
Receptacle
Number of Contacts
7
Hole Center to Center
0.295 in
Flammability Rating
UL 94 V-0
Number of Rows
1
Contact Finish
Gold Plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.